Zoro Homepage

Data Transfer Receiver

  • Mfr # 7315-6

  • Zoro # G916342345


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Rechargeable
No
Compatible Output Devices
Computer with USB Port
For Use With
7315 serices transmitter
Communication Range
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-6
Zoro #
G916342345
UPC #
-
Country of Origin
China

Details

Number of Channels
1
Rechargeable
No
Compatible Output Devices
Computer with USB Port
For Use With
7315 serices transmitter
Communication Range
50 ft
Brand and Series
INSIZE 7315
Transmission Protocol
Zigbee
Item
Data Transfer Receiver
Product Type
USB Receiver for Wireless Data Transfer
IP Rating
Not Rated
Output End Connection Type
USB
For Instrument manufacturer Model Number
7315 serices transmitter

Description

Data Transfer Receiver, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 7315 serices transmitter, For Use With 7315 serices transmitter, Number of Channels 1, Output End Connection Type USB, Transmission Protocol Zigbee, Instrument Connection Type Not Applicable, Compatible Output Devices Computer with USB Port, IP Rating Not Rated, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.