Zoro Homepage

Data Transfer Receiver

  • Mfr # 7315-7

  • Zoro # G016342696


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Transmission Protocol
Zigbee
IP Rating
Not Rated
Compatible Output Devices
Computer with TYPE C USB Port
Communication Range
50 ft
For Instrument manufacturer Model Number
7315 serices transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-7
Zoro #
G016342696
UPC #
-
Country of Origin
China

Details

Transmission Protocol
Zigbee
IP Rating
Not Rated
Compatible Output Devices
Computer with TYPE C USB Port
Item
Data Transfer Receiver
Communication Range
50 ft
For Instrument manufacturer Model Number
7315 serices transmitter
Number of Channels
1
Rechargeable
No
For Use With
7315 serices transmitter
Product Type
TYPC C Receiver for Wireless Data Transfer
Brand and Series
INSIZE 7315
Output End Connection Type
TYPE C

Description

Data Transfer Receiver, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 7315 serices transmitter, For Use With 7315 serices transmitter, Number of Channels 1, Output End Connection Type TYPE C, Transmission Protocol Zigbee, Instrument Connection Type Not Applicable, Compatible Output Devices Computer with TYPE C USB Port, IP Rating Not Rated, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.