Zoro Homepage

Data Transfer Receiver

  • Mfr # 7315-8

  • Zoro # G516342684


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Product Type
Micro USB Receiver for Wireless Data Transfer
Number of Channels
1
For Instrument manufacturer Model Number
7315 serices transmitter
Compatible Output Devices
Computer with Micro USB Port
For Use With
7315 serices transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-8
Zoro #
G516342684
UPC #
-
Country of Origin
China

Details

Product Type
Micro USB Receiver for Wireless Data Transfer
Number of Channels
1
For Instrument manufacturer Model Number
7315 serices transmitter
Compatible Output Devices
Computer with Micro USB Port
For Use With
7315 serices transmitter
IP Rating
Not Rated
Brand and Series
INSIZE 7315
Communication Range
50 ft
Rechargeable
No
Output End Connection Type
Micro USB
Item
Data Transfer Receiver
Transmission Protocol
Zigbee

Description

Data Transfer Receiver, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 7315 serices transmitter, For Use With 7315 serices transmitter, Number of Channels 1, Output End Connection Type Micro USB, Transmission Protocol Zigbee, Instrument Connection Type Not Applicable, Compatible Output Devices Computer with Micro USB Port, IP Rating Not Rated, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.