Zoro Homepage

Data Transfer Receiver

  • Mfr # 7315-9

  • Zoro # G016342627


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Product Type
Lighting Receiver for Wireless Data Transfer
Brand and Series
INSIZE 7315
IP Rating
Not Rated
Communication Range
50 ft
For Instrument manufacturer Model Number
7315 serices transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-9
Zoro #
G016342627
UPC #
-
Country of Origin
China

Details

Item
Data Transfer Receiver
Product Type
Lighting Receiver for Wireless Data Transfer
Brand and Series
INSIZE 7315
IP Rating
Not Rated
Communication Range
50 ft
For Instrument manufacturer Model Number
7315 serices transmitter
Rechargeable
No
Number of Channels
1
Output End Connection Type
Lighting
Transmission Protocol
Zigbee
Compatible Output Devices
Computer with Lighting Port
For Use With
7315 serices transmitter

Description

Data Transfer Receiver, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 7315 serices transmitter, For Use With 7315 serices transmitter, Number of Channels 1, Output End Connection Type Lighting, Transmission Protocol Zigbee, Instrument Connection Type Not Applicable, Compatible Output Devices Computer with Lighting Port, IP Rating Not Rated, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.