Zoro Homepage

Data Transfer Transmitter

  • Mfr # 7315-22

  • Zoro # G016129747


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital calipers, Digital depth gauges, Digital height gauges
Instrument Connection Type
Micro USB
For Instrument manufacturer Model Number
1103 series, 1106 series, 1117 series, 1120 series, 1121 series, 1123 series, 1125 series, 1130 series, 1135 series, 1136 series, 1141 series, 1142 series, 1144 series, 1154 series, 1156 series, 1177 series, 1179 series, 1185 series, 1187 series, 1192 series, 1196 series, 1521 series, 1530 series, 1531 series, 1533 series, 1536 series, 1538 series, 7101 series
Communication Range
50 ft
Brand and Series
INSIZE 7315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-22
Zoro #
G016129747
UPC #
-
Country of Origin
China

Details

Item
Data Transfer Transmitter
For Use With
Digital calipers, Digital depth gauges, Digital height gauges
Instrument Connection Type
Micro USB
For Instrument manufacturer Model Number
1103 series, 1106 series, 1117 series, 1120 series, 1121 series, 1123 series, 1125 series, 1130 series, 1135 series, 1136 series, 1141 series, 1142 series, 1144 series, 1154 series, 1156 series, 1177 series, 1179 series, 1185 series, 1187 series, 1192 series, 1196 series, 1521 series, 1530 series, 1531 series, 1533 series, 1536 series, 1538 series, 7101 series
Communication Range
50 ft
Brand and Series
INSIZE 7315
Transmission Protocol
Zigbee
IP Rating
Not Rated
Compatible Output Devices
DIGITAL CALIPERS
Product Type
Wireless Data Transmitter
Rechargeable
No

Description

Data Transfer Transmitter, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 1103 series, 1106 series, 1117 series, 1120 series, 1121 series, 1123 series, 1125 series, 1130 series, 1135 series, 1136 series, 1141 series, 1142 series, 1144 series, 1154 series, 1156 series, 1177 series, 1179 series, 1185 series, 1187 series, 1192 series, 1196 series, 1521 series, 1530 series, 1531 series, 1533 series, 1536 series, 1538 series, 7101 series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.