Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Transfer Transmitter

  • Mfr # 7315-31

  • Zoro # G416129545


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital Micrometer
Rechargeable
No
Brand and Series
INSIZE 7315
Communication Range
50 ft
For Instrument manufacturer Model Number
3101 series, 3127 series, 3520 series, 3540 series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315-31
Zoro #
G416129545
UPC #
-
Country of Origin
China

Details

For Use With
Digital Micrometer
Item
Data Transfer Transmitter
Rechargeable
No
Brand and Series
INSIZE 7315
Communication Range
50 ft
For Instrument manufacturer Model Number
3101 series, 3127 series, 3520 series, 3540 series
Transmission Protocol
Zigbee
IP Rating
Not Rated
Instrument Connection Type
2.5 mm 4 Pin
Compatible Output Devices
INSIZE Digital Micrometer
Product Type
Wireless Data Transmitter

Description

Data Transfer Transmitter, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 3101 series, 3127 series, 3520 series, 3540 series, For Use With Digital Micrometer, Number of Channels Not Applicable, Output End Connection Type Not Applicable, Transmission Protocol Zigbee, Instrument Connection Type 2.5 mm 4 Pin, Compatible Output Devices INSIZE Digital Micrometer, IP Rating Not Rated, Rechargeable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.