Data Transfer Transmitter
Mfr # 7315-60
Zoro # G516129643
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
HIGH PRECISION DIGITAL INDICATORS, HIGH PRECISION DIGITALINDICATORS, SMART DIGITAL THICKNESS GAUGES, SMART HIGH PRECISION DIGITAL INDICATORS
Compatible Output Devices
INSIZE Digital Indicator
Transmission Protocol
Zigbee
For Instrument manufacturer Model Number
2133 series, 2140 series, 2150 series, 2850 series
Rechargeable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7315-60
Zoro #
G516129643
UPC #
-
Country of Origin
China
Details
For Use With
HIGH PRECISION DIGITAL INDICATORS, HIGH PRECISION DIGITALINDICATORS, SMART DIGITAL THICKNESS GAUGES, SMART HIGH PRECISION DIGITAL INDICATORS
Item
Data Transfer Transmitter
Compatible Output Devices
INSIZE Digital Indicator
Transmission Protocol
Zigbee
For Instrument manufacturer Model Number
2133 series, 2140 series, 2150 series, 2850 series
Rechargeable
No
Product Type
Wireless Data Transmitter
IP Rating
Not Rated
Brand and Series
INSIZE 7315
Instrument Connection Type
Micro USB
Communication Range
50 ft
Description
Data Transfer Transmitter, Brand and Series INSIZE 7315, Communication Range 50 ft, For Instrument manufacturer Model Number 2133 series, 2140 series, 2150 series, 2850 series, For Use With HIGH PRECISION DIGITAL INDICATORS, HIGH PRECISION DIGITALINDICATORS, SMART DIGITAL THICKNESS GAUGES, SMART HIGH PRECISION DIGITAL INDICATORS, Number of Channels Not Applicable, Output End Connection Type Not Applicable, Transmission Protocol Zigbee, Instrument Connection Type Micro USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.