Zoro Homepage

Deep Groove Probe

  • Mfr # ISR-C002-DGP

  • Zoro # G616118974


product price: $2,309.99
/ea
Free Shipping & Returns

Key Features

Stylus Length
10mm
Compatible with Manufacturer Model No.
ISR-C002/C300
Product Type
Deep Groove Probe
Probe Tip Radius
5 micronm
Probe Tip Length
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-C002-DGP
Zoro #
G616118974
UPC #
-
Country of Origin
China

Dimensions

Stylus Length
10mm
Probe Tip Radius
5 micronm
Probe Tip Length
0.866 in

Details

Item
Deep Groove Probe
Compatible with Manufacturer Model No.
ISR-C002/C300
Product Type
Deep Groove Probe

Description

Deep Groove Probe, Compatible with Brand and Series INSIZE ISR-C002/C300, Compatible with Manufacturer Model No. ISR-C002/C300, Probe Tip Length 0.866 in, Probe Tip Radius 5 micronm, Probe Type Deep Groove, Stylus Length 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.