Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove Probe

  • Mfr # ISR-S400-SB120

  • Zoro # G2551731


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Tester Accessory Probe
For Use With
IRS-s400 Series
Application
Manufacturing, Metal Working, Quality Control
Compatible with Manufacturer Model No.
ISR-S400
Probe Tip Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISR-S400-SB120
Zoro #
G2551731
UPC #
-
Country of Origin
Italy

Dimensions

Probe Tip Length
0.63 in
Probe Tip Radius
5 micron
Stylus Length
0.866 in

Details

Item
Deep Groove Probe
Type
Surface Tester Accessory Probe
For Use With
IRS-s400 Series
Application
Manufacturing, Metal Working, Quality Control
Compatible with Manufacturer Model No.
ISR-S400
Product Type
Deep Groove Probe

Description

Deep Groove Probe, Compatible with Brand and Series INSIZE ISR-S400, Compatible with Manufacturer Model No. ISR-S400, Probe Tip Length 0.63 in, Probe Tip Radius 5 micron, Probe Type Probe for Grooves, Stylus Length 0.866 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.