Zoro Homepage

Depth Base Attachment

  • Mfr # 6140

  • Zoro # G2547260


product price: $33.69
/ea

Key Features

Type
Caliper Attachment
For Use With
Dial Calipers, Digital Calipers, Vernier Calipers
Height (In.)
1.18
Dia. (In.)
16-1/2
Width (In.)
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6140
Zoro #
G2547260
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.18
Dia. (In.)
16-1/2
Width (In.)
2.95
Accepts Beam Width
5/8 in
Depth Stop Size
2.95 in (L) x 0.23 in (W) x 1.18 in (H)

Details

Item
Caliper Depth Stop
Type
Caliper Attachment
For Use With
Dial Calipers, Digital Calipers, Vernier Calipers
Application
Manufacturing, Metal Working, Quality Control
Product Type
Caliper Depth Stop

Description

Caliper Depth Stop, Compatible with Manufacturer Model No. Not Applicable, Tip Shape Not Applicable, Accepts Beam Width 5/8 in, For Use With Dial Calipers, Digital Calipers, Vernier Calipers, Includes Not Applicable, Compatible with Brand and Series INSIZE 1103, INSIZE 1108, INSIZE 1109, INSIZE 1110, INSIZE 1113, INSIZE 1114, INSIZE 1118, INSIZE 1130, INSIZE 1193, INSIZE 1195, Depth Stop Size 2.95 in (L) x 0.23 in (W) x 1.18 in (H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.