Zoro Homepage

Depth Micrometer, 4" L Base, Flat Anvil

  • Mfr # 3240-1

  • Zoro # G6262370


product price: $106.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 in to 1 in
Resolution
0.001 in
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240-1
Zoro #
G6262370
UPC #
-
Country of Origin
China

Dimensions

Base Length
4 in
Rod Dia.
0.177 in
Dimension Type
Inch
Rod Diameter
0.177 in

Details

Item
Mechanical Depth Micrometer
SPC Output
No
Base Style
Full
Range
0 in to 1 in
Resolution
0.001 in
Number of Measuring Rods
1
Long Form Calibration Certificate
No
Rod Type
Solid
Thimble
Ratchet
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Movement of Screw
1 in
Features
Better Rod Accuracy
Lock Nut Type
Screw
Number of Gauges
1
Spindle
Flat
Anvil Material
Steel
Anvil
Flat
Includes
Rods with Flat End
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Maximum Measurement - Inch
1 in
Spindle Shape
Flat
Accuracy
+/-0.00012 in
Operation Type
Mechanical
Mechanical Display Type
None
Thimble Type
Ratchet
Included Certification
No
Case Included
Yes
Rod Tip Shape
Interchangeable
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

The Insize 3240-1 Depth Micrometer is a useful tool for making precise measurements. The flat anvil provides accurate readings, and the micrometer can be used to measure depths from 0 in to 1 in. The full base offers a stable platform for measuring and transferring dimensions. It has a range of 0 in to 1 in with a resolution of 0.001 inch, giving you more precision when working on small parts. It also has a 4" L base and movement of screw at 1". This depth gauge is made using high quality materials which ensure that it will last long. With its accuracy and durability, the Insize 3240-1 Depth Micrometer is definitely worth investing in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.