Zoro Homepage

Depth Micrometer, 4" L Base, Flat Anvil

  • Mfr # 3240-6

  • Zoro # G6310908


product price: $190.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Base Style
Full
Range
0 in to 6 in
Resolution
0.001 in
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240-6
Zoro #
G6310908
UPC #
-
Country of Origin
China

Dimensions

Base Length
4 in
Rod Dia.
0.177 in
Dimension Type
Inch
Rod Diameter
0.177 in

Details

Item
Mechanical Depth Micrometer
SPC Output
No
Base Style
Full
Range
0 in to 6 in
Resolution
0.001 in
Number of Measuring Rods
6
Long Form Calibration Certificate
No
Number of Gauges
1
Spindle
Flat
Movement of Screw
1 in
Rod Type
Solid
Anvil Material
Steel
Thimble
Ratchet
Spindle Material
Steel
Features
Better Rod Accuracy
Includes
Rods with Flat End
Lock Nut Type
Screw
Rotating Spindle (Yes/No)
Yes
Anvil
Flat
Maximum Measurement - Inch
6 in
Spindle Shape
Flat
Mechanical Display Type
None
Accuracy
+/-0.00012 in
Minimum Measurement - Inch
0 in
Included Certification
No
Thimble Type
Ratchet
Operation Type
Mechanical
Case Included
Yes
Anvil Shape
Flat
Rod Tip Shape
Interchangeable
Rotating Spindle
Yes
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in

Description

Mechanical Depth Micrometer, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/-0.00012 in, Long Form Calibration Certificate No, Base Length 4 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 6, Operation Type Mechanical, Resolution - Counter Not Applicable, Rod Diameter 0.177 in, Anvil Material Steel, Anvil Shape Flat, Case Included Yes, Features Better Rod Accuracy, Includes Rods with Flat End, Lock Nut Type Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.