Dial Bore Gage, Range 0.120 to 0.135
Mfr # 2427-3D25
Zoro # G1184012
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Measuring Range (In.)
.120-.136 in
Material
Steel
Graduations
3 micron, 4 micron
Length (In.)
3.976
Includes
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2427-3D25
Zoro #
G1184012
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
3.976
Probe Depth (In.)
0.984
Details
Item
Mechanical Bore Gauge
Measuring Range (In.)
.120-.136 in
Material
Steel
Graduations
3 micron, 4 micron
Includes
Case
Features
Split Type Contact Points, Repeatability
Number of Leaves
0
Number of Pieces
1
Finish
Unfinished
Measuring Range (In./mm)
3.050 to 3.450mm
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.