
Dial Bore Gage, Range 0.763 to 0.811
Mfr # 2426-20
Zoro # G0141651
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Measuring Range (In.)
.764-.811 in
Material
Steel
Graduations
3 micron, 4 micron
Length (In.)
4.646
Includes
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2426-20
Zoro #
G0141651
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
4.646
Probe Depth (In.)
1.772
Details
Item
Mechanical Bore Gauge
Measuring Range (In.)
.764-.811 in
Material
Steel
Graduations
3 micron, 4 micron
Includes
Case
Features
Split Type Contact Points, Repeatability
Number of Leaves
0
Measuring Range (In./mm)
19.400 to 20.600mm
Number of Pieces
1
Finish
Unfinished
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.