Zoro Homepage

Dial Caliper, 0-0.8" Range, 3" Jaw D, White

  • Mfr # 2333-E081

  • Zoro # G1618963


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Case
Features
Shockproof
Dimension Type
Inch
Graduations
0.0005 in
Accuracy
+/-0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333-E081
Zoro #
G1618963
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
3 in

Details

Item
External Dial Caliper Gauge
Includes
Hard Plastic Case
Features
Shockproof
Graduations
0.0005 in
Accuracy
+/-0.0012 in
Caliper Range
0-0.8 in
Caliper Material
Stainless Steel
Caliper Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
0.05 in
Minimum Measurement - Inch
0 in
Range
0 to 0.8 in
Maximum Measurement - Inch
0.8 in
Measurements
Outside
Dial Color
White
Jaw Actuation Type
Lever
Operation Type
Mechanical
Display Type
Analog Dial
Inches Measured - Minimum
0 in
Measurement Type
Outside
Inches Measured - Maximum
0.8 in

Description

External Dial Caliper Gauge, Range 0 to 0.8 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 0.8 in, Measurements Outside, Minimum Measurement - Inch 0 in, Operation Type Mechanical, Range per Revolution 0.05 in, Includes Hard Plastic Case, Jaw Depth 3 in, Long Form Calibration Certificate No, Display Type Analog Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.