Zoro Homepage

Dial Caliper, 0-24" Range, 3.3"Jaw D, White

  • Mfr # 1316-24

  • Zoro # G1613567


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Case
Features
Shockproof
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316-24
Zoro #
G1613567
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
5.5 in
Measures Depth
Yes
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Dial Diameter
1 193/250 in

Details

Item
Inch Dial Caliper
Includes
Hard Plastic Case
Features
Shockproof
Graduations
0.001 in
Accuracy
+/-0.002 in
Caliper Range
0-24 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Caliper Dial Color
White
Included Certification
Certificate of Accuracy Traceable to NIST
Maximum Measurement - Inch
24 in
Includes Bezel Lock
No
Range
0 in to 24 in
Measurements
Depth, Outside, Step
Jaw Actuation Type
Thumb Wheel
Measures Step
Yes
Jaw Material
Carbon Fiber
Shockproof Dial
Yes
Minimum Measurement - Inch
0 in
Includes Case
Yes
Dial Color
White
Dial Graduation
0.001 in
Jaw Shape
Inside/Outside
Case Type
Case
Inches Measured - Maximum
24 in
Measurement Type
Depth, Outside, Step
Inches Measured - Minimum
0 in
Scale Inch Graduations
0.1 in (Lower Scale), 0.1 in (Upper Scale)
Dial Graduations
0.001 in

Description

Inch Dial Caliper, Range 0 in to 24 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 5.5 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 24 in, Measurements Depth, Outside, Step, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.