Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D

  • Mfr # 1311-6

  • Zoro # G1618981


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Case, Manufacturer Inspection Certificate
Features
Shockproof
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311-6
Zoro #
G1618981
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
1.5 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Measures Depth
Yes
Depth Rod Shape
Rectangular
Dial Diameter
1 107/200 in

Details

Item
Inch Dial Caliper
Includes
Hard Plastic Case, Manufacturer Inspection Certificate
Features
Shockproof
Graduations
0.001 in
Accuracy
+/-0.0015 in
Caliper Range
0-6 in
Caliper Material
Stainless Steel
Caliper Dial Color
White
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Includes Locking Nut
Yes
Included Certification
Certificate of Inspection
Shockproof Dial
Yes
Jaw Actuation Type
Thumb Wheel
Includes Bezel Lock
No
Minimum Measurement - Inch
0 in
Dial Color
White
Jaw Material
Carbon Fiber
Measurements
4-Way
Jaw Shape
Standard
Maximum Measurement - Inch
6 in
Dial Graduation
0.001 in
Measures Step
Yes
Includes Case
Yes
Range
0 in to 6 in
Dial Graduations
0.001 in
Scale Inch Graduations
0.1 in
Inches Measured - Maximum
6 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in

Description

Inch Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.0015 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.