Zoro Homepage

Dial Caliper, 1.2-2.0" Range, 3" Jaw, SS

  • Mfr # 2333-E201

  • Zoro # G1619121


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Includes
Hard Plastic Case
Features
Shockproof
Dimension Type
Inch
Graduations
0.0005 in
Accuracy
+/-0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333-E201
Zoro #
G1619121
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
3 in

Details

Item
External Dial Caliper Gauge
Includes
Hard Plastic Case
Features
Shockproof
Graduations
0.0005 in
Accuracy
+/-0.0012 in
Caliper Range
1.2-2 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Caliper Dial Color
White
Range per Revolution
0.05 in
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
1.2 in
Measurements
Outside
Range
1.2 to 2 in
Dial Color
White
Operation Type
Mechanical
Jaw Actuation Type
Lever
Display Type
Analog Dial
Measurement Type
Outside
Inches Measured - Minimum
1.2 in
Inches Measured - Maximum
2 in

Description

External Dial Caliper Gauge, Range 1.2 to 2 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 2 in, Measurements Outside, Minimum Measurement - Inch 1.2 in, Operation Type Mechanical, Range per Revolution 0.05 in, Includes Hard Plastic Case, Jaw Depth 3 in, Long Form Calibration Certificate No, Display Type Analog Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.