Zoro Homepage

Dial Caliper

  • Mfr # 1312-200A

  • Zoro # G5050797


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Shockproof Dial Indicator
Dimension Type
Metric
Graduations
0.02mm
Accuracy
+/-0.03 mm
Jaw Depth
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312-200A
Zoro #
G5050797
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Metric
Jaw Depth
1.88 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
Yes
Dial Diameter
39 mm

Details

Item
Metric Dial Caliper
Features
Shockproof Dial Indicator
Graduations
0.02mm
Accuracy
+/-0.03 mm
Caliper Range
0-200mm
Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Range per Revolution
2 mm
Includes Bezel Lock
No
Included Certification
Certificate of Accuracy Traceable to NIST
Jaw Shape
Inside/Outside
Range
0 to 200 mm
Maximum Measurement - mm
200 mm
Jaw Actuation Type
Thumb Wheel
Jaw Material
Carbon Fiber
Includes Case
No
Measures Step
Yes
Dial Color
White
Shockproof Dial
Yes
Dial Graduation
0.02 mm
Minimum Measurement - mm
0 mm
Measurements
4-Way
Measurement Type
Depth, Inside, Outside, Step
Scale Millimeter Graduations
1 mm
Millimeters Measured - Minimum
0 mm
Dial Graduations
0.02 mm
Millimeters Measured - Maximum
200 mm

Description

Metric Dial Caliper, Range 0 to 200 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.88 in, Jaw Material Carbon Fiber, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.