Zoro Homepage

Dial Caliper Gage

  • Mfr # 2223-14

  • Zoro # G616451866


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Jaw Actuation Type
Slide
Graduations
0.0005in
Range per Revolution
0.08 in
Inches Measured - Minimum
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2223-14
Zoro #
G616451866
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2.756 in
Dimension Type
Inch

Details

Display Type
Analog
Jaw Actuation Type
Slide
Graduations
0.0005in
Range per Revolution
0.08 in
Inches Measured - Minimum
0.8 in
Accuracy
+/-0.001in
Operation Type
Mechanical
Dial Color
Blue
Measurement Type
Inside
Item
Dial Caliper Gage
Inches Measured - Maximum
1.4 in

Description

Dial Caliper Gage, Graduations 0.0005in, Accuracy +/-0.001in, Dial Color Blue, Dimension Type Inch, Jaw Actuation Type Slide, Operation Type Mechanical, Range per Revolution 0.08 in, Jaw Depth 2.756 in, Display Type Analog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.