Zoro Homepage

Dial Caliper, White, 0-12" Range, 2" Jaw D

  • Mfr # 1311-12

  • Zoro # G1618920


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Includes
Manufacturer Inspection Certificate
Features
Shockproof
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311-12
Zoro #
G1618920
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
2 in
Depth Rod Shape
Rectangular
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes
Dial Diameter
1 94/125 in

Details

Item
Inch Dial Caliper
Includes
Manufacturer Inspection Certificate
Features
Shockproof
Graduations
0.001 in
Accuracy
+/-0.002 in
Caliper Range
0-12 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
No
Caliper Dial Color
White
Range per Revolution
0.1 in
Includes Locking Nut
Yes
Jaw Actuation Type
Thumb Wheel
Range
0 in to 12 in
Jaw Shape
Standard
Shockproof Dial
Yes
Minimum Measurement - Inch
0 in
Measures Step
Yes
Measurements
4-Way
Jaw Material
Carbon Fiber
Dial Graduation
0.001 in
Dial Color
White
Included Certification
Certificate of Inspection
Includes Bezel Lock
No
Maximum Measurement - Inch
12 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Scale Inch Graduations
0.1 in
Dial Graduations
0.001 in

Description

Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 2 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.