
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2839-0004
Zoro #
G700454155
UPC #
6928640377563
Country of Origin
Unknown
Dimensions
Dial Size
2.876 in
Rod Dia. (In.)
0.157 in
Details
Graduations
0.00005 in
Range
0.004 in
Accuracy
0.00005 in
Contact Point Style
Ball Point
Reading
20-0-20
Back Type
Flat Back
Bezel Lock
No
Description
Dial Comparator,.004"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.