Zoro Homepage

Dial Depth Gage

  • Mfr # 2341-2E2

  • Zoro # G5050903


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Base Style
Full
Range
0 in to 12 in
Base Length
4 in
Number of Measuring Rods
5
Rod Dia.
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2341-2E2
Zoro #
G5050903
UPC #
-
Country of Origin
China

Dimensions

Base Length
4 in
Rod Dia.
0.157 in
Dimension Type
Inch
Stroke Length
1 in
Depth Gauge Type
Interchangeable-Rod Depth Gauge
Rod Lengths Included
1 in, 2 in, 3 in, 4 in

Details

Item
Dial Depth Gauge
Base Style
Full
Range
0 in to 12 in
Number of Measuring Rods
5
Features
Stainless Steel Base
Rod Type
Round
Includes
1 in, 2 in, 3 in, (2) 4 in Extension Rods, Pointed Tip and Ball Tip
Maximum Measurement - Inch
12 in
Dial Reading
0-50-0
Range per Revolution
0.1 in
Included Certification
No
Dial Color
Green
Operation Type
Mechanical
Minimum Measurement - Inch
0 in
Dial Position
Side
Accuracy
+/-0.002 in
Graduations
0.001 in
Contact Point Shape
Point, Ball
Blade Tip Shape
Point, Ball
Inches Measured - Maximum
12 in
Includes Reverse Movement
Reverse Movement
Inches Measured - Minimum
0 in

Description

If you are looking for a depth gauge that can measure 0 in to 12 in, the InSize 2341-2E2 Dial Depth Gauge is the tool for you. The stainless steel base offers durability and ensures long life. This interchangeable rod depth gauge has four rods included, 1 in, 2 in, 3 in and 4 in. The dial reads up to 0.1" per revolution with a stroke length of 1". If you need a high quality depth gauge for measuring between 0 inches and 12 inches, this InSize Dial Depth Gauge is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.