Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Gage Stand, Chrome, 0.945 Rod Dia.

  • Mfr # 6862-1001E

  • Zoro # G2551311


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Base Size (In.)
6-5/16 L x 1-55/64 H
Rod Dia. (In.)
0.945
Upright Post Dia. (In.)
0.075
Overall Length (In.)
9-1/64
Construction
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6862-1001E
Zoro #
G2551311
UPC #
-
Country of Origin
China

Dimensions

Base Size (In.)
6-5/16 L x 1-55/64 H
Rod Dia. (In.)
0.945
Upright Post Dia. (In.)
0.075
Overall Length (In.)
9-1/64
Base Size
6-5/16 in x 1-55/64 in
Base Width
6.3 in
Anvil Size
2.283 in
Post Diameter
0.945 in
Base Height
1.850 in
Base Length
9-1/64 in
Vertical Travel Height
7.165 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Indicator/Comparator Stand
Construction
Chrome
Finish
Powder Coated
Features
Fine Adjustment, Serrated Anvil, Upright Base, Vertical Travel Holder 3.937 in
For Use With
Dial and Electronic Indicators
Includes
Dust Cover
Fine Adjustment Position
Fine Adjust Top (FAT)
Plate Tolerance
59 uin
Anvil Style
Grooved
With Feet
Yes
Anvil Shape
Round
Vertical Travel Range
7.165 in
With Swivel Post
No
Base Material
Steel
Compatible Indicator Mounts
3/8 in
Anvil Material
Chrome

Description

Indicator/Comparator Stand, Anvil Shape Round, Anvil Size 2.283 in, Anvil Style Grooved, Base Height 1.850 in, Base Length 9-1/64 in, Base Material Steel, Base Size 6-5/16 in x 1-55/64 in, Base Width 6.3 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.945 in, Vertical Travel Range 7.165 in, Anvil Material Chrome, Finish Powder Coated, Includes Dust Cover, Plate Tolerance 59 uin, With Feet Yes, With Swivel Post No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.