Dial Gage Stand, Chrome, 0.945 Rod Dia.
Mfr # 6862-1002E
Zoro # G2551287
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Base Size (In.)
6-5/16 L x 1-55/64 H
Rod Dia. (In.)
0.945
Upright Post Dia. (In.)
0.075
Finish
Powder Coated
Construction
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6862-1002E
Zoro #
G2551287
UPC #
-
Country of Origin
China
Dimensions
Base Size (In.)
6-5/16 L x 1-55/64 H
Rod Dia. (In.)
0.945
Upright Post Dia. (In.)
0.075
Overall Length (In.)
9-1/64
Post Diameter
0.945 in
Base Height
1.850 in
Base Length
9-1/64 in
Base Width
6.3 in
Base Size
6-5/16 in x 1-55/64 in
Anvil Size
2.283 in
Vertical Travel Height
7.165 in
Compatible Indicator Mount Size
3/8 in
Description
Indicator/Comparator Stand, Anvil Shape Round, Anvil Size 2.283 in, Anvil Style Smooth, Base Height 1.850 in, Base Length 9-1/64 in, Base Material Steel, Base Size 6-5/16 in x 1-55/64 in, Base Width 6.3 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Post Diameter 0.945 in, Vertical Travel Range 7.165 in, Anvil Material Chrome, Finish Powder Coated, Includes Dust Cover, Plate Tolerance 59 uin, With Feet Yes, With Swivel Post No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.