Dial Height Gage
Mfr # 1351-12
Zoro # G616118929
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.0016 in
Construction
Steel
Dimension Type
Inch
Maximum Measurement - Inch
12 in
Base Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1351-12
Zoro #
G616118929
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch
Details
Accuracy
+/- 0.0016 in
Item
Dial Height Gage
Construction
Steel
Maximum Measurement - Inch
12 in
Base Material
Cast Iron
Minimum Measurement - Inch
0
Description
Dial Height Gage, Accuracy +/- 0.0016 in, Dimension Type Inch, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 0, Base Material Cast Iron, Construction Steel, Fine Adjustment Position Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.