Zoro Homepage

Dial Indicator 1", Graduation .001

  • Mfr # 2307-1

  • Zoro # G2548170


product price: $54.89
/ea

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.001 in
Includes
Limit Pointer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2307-1
Zoro #
G2548170
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2.36 in
Contact Point Dia.
0.125 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Diameter
0.375 in
Contact Point Diameter
0.125 in

Details

Graduations
0.001 in
Range
0 in to 1 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.001 in
Includes
Limit Pointer
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-100
Item
Dial Indicator - Lug Back
Long Form Calibration Certificate
No
Dial Color
White
Range per Revolution
0.1 in
AGD No.
AGD 2
Standards
ASME B89.1.10M-2001
Bezel Lock
Yes
Back Type
Lug
Maximum Measurement - Inch
1 in
Included Certification
Short Form Certificate Traceable to NIST
AGD Number
AGD 2
Number of Indicators
1
Includes Case
Yes
Shock Resistant
No
Operation Type
Plunger
Minimum Measurement - Inch
0 in
Case Type
Case
Non-Magnetic
Yes
Contact Point Shape
Ball
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

With the Insize 2307-1 Dial Indicator, you can easily measure distance. This dial indicator has a 1" range and accuracy of +/-0.001 in. The contact point is #4-48 UNF thread, allowing you to attach it to your workbench or other equipment. It also features 0-100 continuous reading on its white dial face. Its lug back allows for easy attachment to your workbench or other equipment. The Insize 2307-1 Dial Indicator makes it easier than ever before to measure distance with ease and accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.