Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, AGD 1, 0.0005" Graduations

  • Mfr # 2304-0205

  • Zoro # G2548091


product price: $73.39
/ea

Key Features

Graduations
0.0005 in
Range
0 in to 0.2 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.0005 in
Includes
Limit Pointer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-0205
Zoro #
G2548091
UPC #
-
Country of Origin
China

Dimensions

Contact Point Dia.
0.125 in
Dial Size
1.58 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Diameter
0.125 in
Stem Diameter
0.375 in

Details

Graduations
0.0005 in
Range
0 in to 0.2 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.0005 in
Includes
Limit Pointer
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-50
AGD No.
AGD 1
Item
Dial Indicator - Lug Back
Range per Revolution
0.05 in
Long Form Calibration Certificate
No
Bezel Lock
Yes
Back Type
Lug
Standards
ASME B89.1.10M-2001
Dial Color
White
AGD Number
AGD 1
Maximum Measurement - Inch
0.2 in
Includes Case
Yes
Number of Indicators
1
Included Certification
Short Form Certificate Traceable to NIST
Operation Type
Plunger
Minimum Measurement - Inch
0 in
Shock Resistant
No
Contact Point Shape
Ball
Case Type
Case
Non-Magnetic
Yes
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.2 in

Description

The InSize 2304-0205 Dial Indicator is a reliable measuring device for various mechanical and industrial applications. The dial indicator has a total of three measurements on its face. The first two read 0 to 50, while the third reads 0 in to 0.2 in.. It has a continuous reading that goes up to +/-0.0005 in. The dial test indicator also features contact point #4-48 UNF threading with an accuracy of +/-0.0005 in. If you need a dial indicator that can measure accurate readings without much effort, then the InSize 2304-0205 Dial Indicator is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.