Zoro Homepage

Dial Snap Gage

  • Mfr # 3334-1

  • Zoro # G016119083


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.001mm
Contact Material
Carbide
Dimension Type
Inch
Includes Indicator
Yes
Graduations
0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3334-1
Zoro #
G016119083
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch
Throat Depth
0.984 in

Details

Accuracy
0.001mm
Item
Dial Snap Gage
Contact Material
Carbide
Includes Indicator
Yes
Graduations
0.00005 in
Measurement Style
Lever Actuation
Operation Type
Mechanical
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Measuring Force
2.251 lbf
Requires Indicator
No
Parallelism
0.00005 in
Anvil Flatness
59 uin

Description

Dial Snap Gage, Graduations 0.00005 in, Accuracy 0.001mm, Contact Material Carbide, Dimension Type Inch, Includes Indicator Yes, Operation Type Mechanical, Requires Indicator No, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Lever Actuation, Measuring Force 2.251 lbf, Parallelism 0.00005 in, Throat Depth 0.984 in, Indicator Mount Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.