Zoro Homepage

Dial Test Indicator, 0 to 0.030" Range

  • Mfr # 2399-03

  • Zoro # G6527022


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.03 in
Features
Anti Magnetic Body; Two Measuring Directions
Accuracy
+/- 0.0005 in
Includes
5/32 in Clamp, Anti Magnetic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2399-03
Zoro #
G6527022
UPC #
-
Country of Origin
China

Dimensions

Contact Point Length
1/2 in
Dial Size
1.46 in
Contact Point Dia.
0.079 in
Dimension Type
Inch
Stem Thread Size
M1.6 x 0.35mm
Stylus Diameter
0.079 in
Stylus Length
0.5 in
Contact Point Diameter
0.079 in

Details

Graduations
0.0005 in
Range
0 in to 0.03 in
Features
Anti Magnetic Body; Two Measuring Directions
Accuracy
+/- 0.0005 in
Includes
5/32 in Clamp, Anti Magnetic Body
Indicator Style
Vertical
Contact Point Style
Carbide
Reading
Balanced
Bearing Type
Jeweled
Series
INSIZE 2399
Dial Reading
0-15-0
Dial Color
White
Item
Tilted-Face Dial Test Indicator
Range per Revolution
0.03 in
Long Form Calibration Certificate
No
Includes Dovetail Mount Attachments
Yes
Maximum Measurement - Inch
0.03 in
Test Indicator Style
Tilted Face
Repeatability
+/-0.0005 in
Minimum Measurement - Inch
0 in
Shock Resistant
No
Hysteresis
+/-0.0005 in
Swivel Angle
115 Degrees
Includes Case
Yes
Contact Point Material
Carbide
Included Certification
Short Form Certificate of Inspection with NIST Traceability
Mounting Style
Clamp
Contact Point Shape
Ball
Number of Indicators
1
Non-Conductive Tip
No
Operation Type
Lever-Style
Non-Magnetic Tip
Yes
Case Type
Case
Product Type
Tilted-Face Dial Test Indicator
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.03 in

Description

Item Tilted-Face Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.46 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.