Dial Test Indicator Holder
Mfr # 6296-2
Zoro # G2549047
product price: $38.29
/eaKey Features
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicators
Includes
Dovetail Groove
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6296-2
Zoro #
G2549047
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
5.354 in
Base Size (In.)
3/8 in
For Indicator Stem Size
5/32 in
Size
5.354 in (Stem Length); 0.375 in (Stem Dia)
Compatible Indicator Mount Size
3/8 in
Centering Arm Shank Size
3/8 in
Details
Item
Dial Test Indicator Holder
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicators
Includes
Dovetail Groove
Finish
Powder Coated
Holes
5/32 in
Features
Dovetail groove
Construction
Steel
Includes Dovetail Mount Attachments
Yes
Includes Fine Adjustment
Yes
Arm Type
Articulating
Accessory Type
Spindle-Mounted Indicator Holder Arm
Base Type
Spindle Mounting Shank
Maximum Reach
5.354 in
Magnet Type
No
Description
This InSize Dial Test Indicator Holder is an essential tool for anyone working with precision measuring equipment. This indicator holder has a dovetail groove to provide secure positioning of the dial test indicator. It can be used in manufacturing, metalworking and quality control applications. It comes with 5/32" holes for indicator stem size 5/32". Its powder coated finish makes it durable enough to withstand repeated use. The InSize Dial Test Indicator Holder is the high-quality accessory you will want to equip yourself with on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.