Dial Test Indicator Stylus
Mfr # 6284-11
Zoro # G6572358
product price: $14.19
/eaKey Features
Overall Length
0.5 in
Contact Point Thread Size
M1.6 x 0.35
Contact Point Tip Diameter
5/64 in
For Use With
Dial Test Indicator
Contact Point Material
Ruby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6284-11
Zoro #
G6572358
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.5 in
Contact Point Thread Size
M1.6 x 0.35
Contact Point Tip Diameter
5/64 in
Contact Point Tip Length
0.5 in
Stem Dia.
0.079 in
Stem Thread Size
M1.6 x 0.35
Stem Diameter
0.079 in
Details
Item
Dial Test Indicator Stylus
For Use With
Dial Test Indicator
Contact Point Material
Ruby
Compatible with Manufacturer Model No.
2399-03
Number of Pieces
1
Contact Point Shape
Ball
Case Type
Case
Includes Case
Yes
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
Product Type
Point
Description
Dial Test Indicator Stylus, Case Type Case, Compatible with Brand and Series Not Applicable, Compatible with Manufacturer Model No. 2399-03, Contact Point Material Ruby, Contact Point Shape Ball, Contact Point Thread Size M1.6 x 0.35, For Use With Dial Test Indicator, Includes Not Applicable, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.079 in, Stem Thread Size M1.6 x 0.35, Contact Point Tip Diameter 5/64 in, Contact Point Tip Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.