Zoro Homepage

Dial Test Indicator Universal Holder

  • Mfr # 6293-5

  • Zoro # G2549029


product price: $41.79
/ea

Key Features

Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicators
Includes
Dovetail Groove
For Indicator Stem Size
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6293-5
Zoro #
G2549029
UPC #
-
Country of Origin
China

Dimensions

For Indicator Stem Size
19/32 in
Size
3.15 in (Stem Length); 0.25 in (Stem Dia)
Compatible Indicator Mount Size
5/32 in
Centering Arm Shank Size
1/4 in

Details

Item
Dial Test Indicator Universal Holder
Type
Indicator
Application
Manufacturing, Metal Working, Quality Control
For Use With
Dial Test Indicators
Includes
Dovetail Groove
Includes Dovetail Mount Attachments
Yes
Base Type
Spindle Mounting Shank
Magnet Type
No
Accessory Type
Spindle-Mounted Indicator Holder Arm
Arm Type
Rigid
Maximum Reach
3.15 in

Description

This InSize 6293-5 Dial Test Indicator Universal Holder is a must-have tool for your next project. The universal holder makes it easy to measure the depth of holes and slots. This precision measuring accessory allows you to measure the depth of holes and slots easily. It has a stem length of 3.150 in and a stem diameter of 1/4 in. The package includes one dial test indicator universal holder that fits 19/32" stems. Make sure you have this InSize Dial Test Indicator Universal Holder on hand for your next job, where it will help you take accurate measurements quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.