Zoro Homepage

Dial Thickness Gauge, Accuracy +/-0.0008"

  • Mfr # 2364-055

  • Zoro # G5047428


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Flat Contact Dia.
0.394 in
Features
Buttons: On/Off, Zero, inch/mm; Battery CR2032, Automatic Power Off; Data Output
Long Form Calibration Certificate
No
Range (In.)
0 to 0.500
Graduations
0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364-055
Zoro #
G5047428
UPC #
-
Country of Origin
China

Dimensions

Flat Contact Dia.
0.394 in
Throat Depth
1.181 in
Dial Size
2 9/32 in
Anvil Diameter
0.375 in
Dimension Type
Inch

Details

Item
Dial Thickness Gauge
Features
Buttons: On/Off, Zero, inch/mm; Battery CR2032, Automatic Power Off; Data Output
Long Form Calibration Certificate
No
Range (In.)
0 to 0.500
Graduations
0.0005 in
Accuracy
+/-0.0008 in
Dial Reading
0-0.5"
Resolution (In.)
0.0005
Minimum Measurement - Inch
0.0005 in
Range
0 in to 0.5 in
Grip Style
One Handed
Operation Type
Mechanical
Actuation Type
Lever
Anvil Shape
Flat
Contact Material
Ceramic
Maximum Measurement - Inch
0.5 in
Included Certification
None
Minimum Measurement - mm
0 mm
Actuation Style
Lever
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
0 mm

Description

Dial Thickness Gauge, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.0008 in, Long Form Calibration Certificate No, Actuation Type Lever, Anvil Shape Flat, Contact Material Ceramic, Dial Reading 0-0.5 In., Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 1.181 in, Anvil Diameter 0.375 in, Dial Size 2 9/32 in, Grip Style One Handed, Included Certification None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.