Dial Trq Wrench, 1/2", 28 Nm to 140 Nm

  • Mfr # IST-DW140

  • Zoro # G5130387


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-DW140
Zoro #
G5130387
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
21 1/2 in

Details

Item
Dial Torque Wrench
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound, Newton-Meter
Accuracy
+/-3%
Primary Scale Increments
2 N-m
Standards
DIN ISO 6789, ASME B107.300-2010
Primary Scale Range
28 to 140 N-m
Handle Type
Hard Rubber
Includes
(1) Plastic Fitted Case
Rotation
Clockwise and Counterclockwise
Torque Range
20 to 100 ft-lb, 28 to 140 N-m
Visual/Audible Indicators
No
Secondary Scale Range
20 to 100 ft-lb
Secondary Scale Increments
1 ft-lb
Reset Type
Memory Needle
Handle Color
Black
Finish
Powder Coated, Satin Chrome
Handle Material
Rubber
Torque Increments
1 ft-lb, 2 N-m
Corrosion Resistant
Yes
Head Material
Alloy Steel
Clockwise Accuracy
+/-3%
Primary Scale Minimum Torque
28 N-m
Insulated
No
Memory Needle
Yes
Measurement Type
Metric, SAE
Primary Scale Maximum Torque
140 N-m
Secondary Scale Maximum Torque
100 ft-lb
Extension Handles
No
Nonsparking
No
Counterclockwise Accuracy
+/-3%
Tether Style
Not Tether Capable
Secondary Scale Minimum Torque
20 ft-lb
Extended Data Testing
No
Weight
2.89 lb
Torque Adjustability
Factory Set

Description

The InSize IST-DW140 Dial Torque Wrench is the ideal tool for fastening bolts and nuts. It provides accurate torque measurements in both ft-lb and N-m units. With a primary scale range of 28 to 140 N-m, this electronic torque wrench can measure torque from 20 to 100 ft-lb. The overall length of the tool is 21 1/2 in., with a drive size of 1/2 in. It features an accuracy of +/-3% and offers two secondary scale ranges, 20 to 100 ft-lb and 20 to 100 Nm. This high quality InSize Electronic Torque Wrench is an essential for your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.