Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Trq Wrench, 3/8", 4 Nm to 18 Nm

  • Mfr # IST-DW18

  • Zoro # G5130177


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IST-DW18
Zoro #
G5130177
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
10 in

Details

Item
Dial Torque Wrench
Head Type
Standard
Ratcheting
No
Calibration Certificate Included
No
Torque Measurement Type
Inch-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Secondary Scale Range
30 to 150 in-lb
Torque Range
30 to 150 in-lb, 4 to 18 N-m
Secondary Scale Increments
60 in-lb
Primary Scale Increments
0.2 N-m
Includes
(1) Plastic Fitted Case
Handle Type
Hard Rubber
Visual/Audible Indicators
No
Standards
DIN ISO 6789, ASME B107.300-2010
Primary Scale Range
4 to 18 N-m
Accuracy
+/-3%
Insulated
No
Weight
1.06 lb
Primary Scale Maximum Torque
18 N-m
Handle Color
Black
Primary Scale Minimum Torque
4 N-m
Handle Material
Rubber
Counterclockwise Accuracy
+/-3%
Extension Handles
No
Head Material
Alloy Steel
Extended Data Testing
No
Torque Increments
0.2 N-m, 2 in-lb
Secondary Scale Maximum Torque
300 in-lb
Reset Type
Memory Needle
Torque Adjustability
Factory Set
Clockwise Accuracy
+/-3%
Tether Style
Not Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Memory Needle
Yes
Measurement Type
Metric, SAE
Secondary Scale Minimum Torque
30 in-lb
Finish
Powder Coated, Satin Chrome

Description

When you need to measure the torque of fasteners, this InSize IST-DW18 Dial Torque Wrench is the tool for the job. The dial scale gives you accuracy within +/-3%. It has a primary scale range of 4 to 18 N-m and an inch-pound, Newton-meter measurement type. This electronic torque wrench also has a secondary scale range of 30 to 150 in-lb and 0.2 Nm increments. You will be able to easily determine whether or not your bolts are sufficiently tightened with this InSize Electronic Torque Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.