Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig Chamfer Gauge, Grad 0.0005", 0.01 mm

  • Mfr # 1180-66

  • Zoro # G4320568


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width (In.)
0.629 in
Length (In.)
6.614 in
Measuring Range (In./mm)
0-0.390 in
Measuring Range (In.)
0-0.390 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180-66
Zoro #
G4320568
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
0.629 in
Length (In.)
6.614 in

Details

Item
Digital Chamfer Gauge
Material
Stainless Steel
Measuring Range (In./mm)
0-0.390 in
Measuring Range (In.)
0-0.390 in
Number of Pieces
1
Features
Measure 30 Degrees Chamfer Dimension
Bevel Angle
60 Degrees
Graduations
0.0005 in, 0.01 mm
Actuation Type
Manual
Range
0 in to 0.39 in
Product Type
Digital Chamfer Gauge
Millimeters Measured - Minimum
0 mm
Operation Type
Digital
Actuation Style
Manual
Inches Measured - Maximum
0.39 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
10 mm

Description

Digital Chamfer Gauge, Range 0 in to 0.39 in, Graduations 0.0005 in, 0.01 mm, Material Stainless Steel, Bevel Angle 60 Degrees , Operation Type Digital, Ruler Length Not Applicable, Actuation Type Manual, Hook Not Applicable, Overall Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.