Zoro Homepage

Digital Depth Gage

  • Mfr # 2141-301

  • Zoro # G816118910


product price: $428.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
IP Rating
Not Rated
Long Form Calibration Certificate
No
Number of Measuring Rods
6
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141-301
Zoro #
G816118910
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Depth Gauge Type
Extension

Details

SPC Output
Yes
IP Rating
Not Rated
Long Form Calibration Certificate
No
Number of Measuring Rods
6
Resolution
0.0005 in/0.01 mm
Base Style
Full
Item
Digital Depth Gage
Accuracy
+/-0.0008 in
Data Output Type
Cabled, Wireless
Millimeters Measured - Maximum
300 mm
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Blade Tip Shape
Pointed
Inches Measured - Minimum
0 in
Included Certification
Not Included
Contact Point Shape
Ball, Point

Description

Digital Depth Gage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.