Digital Depth Gage
Mfr # 2141-302
Zoro # G916118902
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Long Form Calibration Certificate
No
Number of Measuring Rods
6
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141-302
Zoro #
G916118902
UPC #
-
Country of Origin
China
Dimensions
Depth Gauge Type
Extension
Dimension Type
Inch/Metric
Details
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Long Form Calibration Certificate
No
Number of Measuring Rods
6
SPC Output
Yes
Item
Digital Depth Gage
Base Style
Full
Contact Point Shape
Ball, Point
Inches Measured - Maximum
12 in
Data Output Type
Cabled, Wireless
Millimeters Measured - Maximum
300 mm
Blade Tip Shape
Pointed
Accuracy
+/-0.0008 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Included Certification
Not Included
Description
Digital Depth Gage
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.