Zoro Homepage

Digital Depth Gage

  • Mfr # 2146-41A

  • Zoro # G516118975


product price: $332.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not Rated
Long Form Calibration Certificate
No
Resolution
0.00005 in
Millimeters Measured - Maximum
12.7 mm
Millimeters Measured - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2146-41A
Zoro #
G516118975
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

IP Rating
Not Rated
Long Form Calibration Certificate
No
Resolution
0.00005 in
Item
Digital Depth Gage
Millimeters Measured - Maximum
12.7 mm
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled, Wireless
Travel Type
Electronic
Includes Fine Adjustment
No
Accuracy
+/- 0.0002 in
Beam Style
Single-Pole
Operation Type
Digital
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.5 in

Description

Item Digital Depth Gage, Resolution 0.00005 in, Accuracy +/- 0.0002 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.