Digital Depth Gage
Mfr # 2146-4A
Zoro # G716118966
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Resolution
0.0005 in; 0.01 mm
IP Rating
Not Rated
Beam Style
Single-Pole
Dimension Type
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2146-4A
Zoro #
G716118966
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Height Measurement Type
1D
Details
Long Form Calibration Certificate
No
Resolution
0.0005 in; 0.01 mm
Item
Digital Depth Gage
IP Rating
Not Rated
Beam Style
Single-Pole
Travel Type
Electronic
Inches Measured - Maximum
0.5 in
Inches Measured - Minimum
0 in
Data Output Type
Cabled, Wireless
Includes Fine Adjustment
No
Millimeters Measured - Maximum
12.7 mm
Accuracy
+/- 0.001 in
Millimeters Measured - Minimum
0 mm
Operation Type
Digital
Description
Item Digital Depth Gage, Resolution 0.0005 in; 0.01 mm, Accuracy +/- 0.001 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.