Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Depth Gauge, Wireless, Inch/Metric

  • Mfr # 1147-150WL

  • Zoro # G501794061


product price: $228.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
100 mm
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147-150WL
Zoro #
G501794061
UPC #
-
Country of Origin
China

Dimensions

Base Length
100 mm
Dimension Type
Inch/Metric
Battery Size
CR2032
Blade Width
16 mm
Depth Gauge Type
Blade-Style

Details

Item
Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 mm to 150 mm, 0 in to 6 in
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Accuracy
+/- 0.03 mm
IP Rating
Not Rated
Standards
DIN 862
Maximum Measurement - Inch
6 in
Operation Type
Digital
Data Output Type
Wireless
Functions
Data Output, Inch/mm Conversion, On/Off, Zero
Blade Tip Shape
Flat
Blade Material
Stainless Steel
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
150 mm
Display Type
LCD
Actuation Style
Slide
Included Certification
Not Included
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
150 mm
Contact Point Shape
Flat
Inches Measured - Maximum
6 in
Inches Measured - Minimum
0 in

Description

Digital Depth Gage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.