Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Height Gage

  • Mfr # 1155-510

  • Zoro # G916099638


product price: $8,108.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Accuracy
39 micronin
Height Measurement Type
1D
Operation Type
Digital
Millimeters Measured - Maximum
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1155-510
Zoro #
G916099638
UPC #
-
Country of Origin
China

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Resolution
0.00005 in
Item
Digital Height Gage
Accuracy
39 micronin
Operation Type
Digital
Millimeters Measured - Maximum
50 mm
Data Output Type
Cabled
Inches Measured - Maximum
2 in
Inches Measured - Minimum
0 in
IP Rating
Not Rated
Includes Fine Adjustment
No
Long Form Calibration Certificate
No
Beam Style
Single-Pole
Travel Type
Electronic
Millimeters Measured - Minimum
0 mm

Description

Item Digital Height Gage, Resolution 0.00005 in, Accuracy 39 micronin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.