Digital Height Gage
Mfr # 1157-501
Zoro # G616099631
product price: $3,479.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in
Accuracy
118 micronin
Beam Style
Single-Pole
Inches Measured - Minimum
0 in
Travel Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1157-501
Zoro #
G616099631
UPC #
-
Country of Origin
China
Dimensions
Height Measurement Type
1D
Dimension Type
Inch/Metric
Details
Item
Digital Height Gage
Resolution
0.00005 in
Accuracy
118 micronin
Beam Style
Single-Pole
Inches Measured - Minimum
0 in
Travel Type
Electronic
IP Rating
Not Rated
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
2 in
Long Form Calibration Certificate
No
Data Output Type
Cabled
Operation Type
Digital
Millimeters Measured - Maximum
50 mm
Includes Fine Adjustment
No
Description
Item Digital Height Gage, Resolution 0.00005 in, Accuracy 118 micronin
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.