Digital Height Gage
Mfr # 1160-20
Zoro # G516119064
product price: $709.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in
Data Output Type
Cabled
Overall Length
12.05 in
Gauge Style
Flat Leaf
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160-20
Zoro #
G516119064
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12.05 in
Dimension Type
Inch/Metric
Details
Item
Digital Height Gage
Resolution
0.0005 in
Data Output Type
Cabled
Gauge Style
Flat Leaf
Finish
Uncoated
Inches Measured - Maximum
0.79 in
Inches Measured - Minimum
0.39 in
Material
Steel
Number of Leaves
1
SPC Output
Yes
Description
Digital Height Gage, Resolution 0.0005 in, Graduations Not Applicable, SPC Output Yes, Data Output Type Cabled, Material Steel, Dimension Type Inch/Metric, Gauge Style Flat Leaf, Number of Leaves 1, Finish Uncoated, Overall Length 12.05 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.