Digital Height Gage
Mfr # 1160-30
Zoro # G716119048
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in
Number of Leaves
1
Inches Measured - Maximum
1.18 in
Inches Measured - Minimum
0.79 in
Gauge Style
Flat Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160-30
Zoro #
G716119048
UPC #
-
Country of Origin
China
Dimensions
Dimension Type
Inch/Metric
Overall Length
12.05 in
Details
Resolution
0.0005 in
Item
Digital Height Gage
Number of Leaves
1
Inches Measured - Maximum
1.18 in
Inches Measured - Minimum
0.79 in
Gauge Style
Flat Leaf
Finish
Uncoated
Material
Steel
SPC Output
Yes
Data Output Type
Cabled
Description
Digital Height Gage, Resolution 0.0005 in, Graduations Not Applicable, SPC Output Yes, Data Output Type Cabled, Material Steel, Dimension Type Inch/Metric, Gauge Style Flat Leaf, Number of Leaves 1, Finish Uncoated, Overall Length 12.05 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.