Zoro Homepage

Digital Height Gage

  • Mfr # 1160-40

  • Zoro # G516119033


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in
Data Output Type
Cabled
SPC Output
Yes
Dimension Type
Inch/Metric
Inches Measured - Maximum
1.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160-40
Zoro #
G516119033
UPC #
-
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Overall Length
12.05 in

Details

Resolution
0.0005 in
Item
Digital Height Gage
Data Output Type
Cabled
SPC Output
Yes
Inches Measured - Maximum
1.58 in
Inches Measured - Minimum
1.18 in
Material
Steel
Gauge Style
Flat Leaf
Finish
Uncoated
Number of Leaves
1

Description

Digital Height Gage, Resolution 0.0005 in, Graduations Not Applicable, SPC Output Yes, Data Output Type Cabled, Material Steel, Dimension Type Inch/Metric, Gauge Style Flat Leaf, Number of Leaves 1, Finish Uncoated, Overall Length 12.05 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.