Digital Height Gage
Mfr # 2146-4B
Zoro # G116119105
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.001 in
Resolution
0.0005 in; 0.01 mm
Height Measurement Type
1D
Travel Type
Electronic
Data Output Type
Cabled, Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2146-4B
Zoro #
G116119105
UPC #
-
Country of Origin
China
Dimensions
Height Measurement Type
1D
Dimension Type
Inch/Metric
Details
Accuracy
+/- 0.001 in
Resolution
0.0005 in; 0.01 mm
Item
Digital Height Gage
Travel Type
Electronic
Data Output Type
Cabled, Wireless
Millimeters Measured - Minimum
0 mm
Long Form Calibration Certificate
No
Inches Measured - Minimum
0 in
Beam Style
Single-Pole
IP Rating
Not Rated
Operation Type
Digital
Millimeters Measured - Maximum
5 mm
Inches Measured - Maximum
0.2 in
Includes Fine Adjustment
No
Description
Item Digital Height Gage, Resolution 0.0005 in; 0.01 mm, Accuracy +/- 0.001 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.