Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Indicator, 0.00015" Accuracy

  • Mfr # 2112-25E

  • Zoro # G2548590


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Series
Series 2112
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.0015 in
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112-25E
Zoro #
G2548590
UPC #
-
Country of Origin
China

Dimensions

Dial Size
2.28 in
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.13 in
Contact Point Diameter
0.13 in
Stem Diameter
0.375 in

Details

Item
Digital Indicator
Series
Series 2112
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.0015 in
Bezel
Yes
Long Form Calibration Certificate
No
Features
Meet Asme B89.1.10m-2001 Standard
Includes
Spindle Lift Knob
Included Certification
Certificate of Accuracy
SPC Output
Yes
Includes Battery
Yes
Includes Case
Yes
Maximum Measurement - mm
25.4 mm
Case Type
Case
Back Type
Flat
Maximum Measurement - Inch
1 in
Standards
ASME B89.1.10M-2001
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Operation Type
Plunger
Number of Indicators
1
Bezel Type
No
Contact Point Shape
Ball
Non-Magnetic
Yes
Variable Resolution
No
Shock Resistant
No
Compatible Data Output Cable
7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
Display Type
LCD
Data Output Type
Cabled
Millimeters Measured - Minimum
0 mm
Body Color
Green
Bezel Lock
No
Millimeters Measured - Maximum
25.4 mm
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
IP Rating
Not Rated

Description

Digital Indicator, Series Series 2112, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.