Zoro Homepage

Digital Indicator, 0.00079" Accuracy

  • Mfr # 2118-101E

  • Zoro # G6523820


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Range
0 in to 0.5 in
Features
Back Plunger Type Electronic Indicator. Rotate Display 32 Degrees , Meet Asme B89.1.10m-2001 Standard
Accuracy
+/- 0.00015 in
Resolution
0.001 mm, 0.00005 in
Includes
Spindle Lift Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2118-101E
Zoro #
G6523820
UPC #
-
Country of Origin
China

Dimensions

Contact Point Dia.
0.13 in
Dial Size
2.09 in
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Stem Diameter
0.375 in
Contact Point Diameter
0.13 in

Details

Range
0 in to 0.5 in
Features
Back Plunger Type Electronic Indicator. Rotate Display 32 Degrees , Meet Asme B89.1.10m-2001 Standard
Accuracy
+/- 0.00015 in
Resolution
0.001 mm, 0.00005 in
Includes
Spindle Lift Knob
Series
Series 2118
Long Form Calibration Certificate
No
Bezel
Yes
Item
Back Plunger Digital Indicator
Back Type
Flat
Bezel Lock
No
Standards
ASME B89.1.10-2001
Maximum Measurement - mm
12.7 mm
Includes Case
Yes
Minimum Measurement - Inch
0 in
SPC Output
Yes
Includes Battery
Yes
Maximum Measurement - Inch
0.5 in
Case Type
Case
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Accuracy
Operation Type
Back Plunger
Number of Indicators
1
Bezel Type
No
Non-Magnetic
Yes
Shock Resistant
No
Data Output Type
Cabled
Compatible Data Output Cable
7306-40; 7302-SPC3A; 7305-SPC1A; 7305-C01
Contact Point Shape
Ball
Display Type
LCD With Analog Bar
Variable Resolution
Yes
Inches Measured - Maximum
0.5 in
Millimeters Measured - Maximum
12.7 mm
Body Color
Green
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
IP Rating
Not Rated

Description

Back Plunger Digital Indicator, Series Series 2118, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.00015 in, Range 0 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Back Plunger Type Electronic Indicator. Rotate Display 32 Degrees , Meet Asme B89.1.10m-2001 Standard, Includes Spindle Lift Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.